Zoro Homepage

Tapered knob, thermoset PF-31 plastic, M10. Diameter 35 mm.

  • Mfr # K1207.10

  • Zoro # G1011581


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Diameter
10 mm
Material
Thermoset
Type
Tapered Knob
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1207.10
Zoro #
G1011581
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
10 mm

Details

Material
Thermoset
Type
Tapered Knob
Measurement Type
Metric

Description

Tapered Knob Fixed D=M10, D1=35, Thermoset Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.