TAPERED PIN ISO2339, FORM:B ROTATED, D=10, L=40 STAINLESS STEEL, BRIGHT
Mfr # K2183.1100040
Zoro # G316337859
product price:Â $18.75
/eaKey Features
Standards
ISO 2339
Fastener Finish
Bright
Large End Dia.
10 mm
Basic Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2183.1100040
Zoro #
G316337859
UPC #
-
Country of Origin
French Polynesia
Dimensions
Fastener Length
40 mm
Large End Dia.
10 mm
Details
Standards
ISO 2339
Fastener Finish
Bright
Basic Material
Stainless Steel
Item
Taper Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.