Shop KIPP
See all product information
Create Account
TAPERED PIN ISO2339, FORM:B ROTATED, D=12, L=110 STEEL, BRIGHT
- Mfr # K2183.0120110
- Zoro # G816337724
product price:Â
$
9.95
/ea
Key Features
Basic Material
Steel
Fastener Finish
Bright
Large End Dia.
12 mm
Standards
ISO 2339
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K2183.0120110
- Zoro #
- G816337724
- UPC #
- -
- Country of Origin
- French Polynesia
Dimensions
- Large End Dia.
- 12 mm
- Fastener Length
- 110 mm
Details
- Item
- Taper Pin
- Basic Material
- Steel
- Fastener Finish
- Bright
- Standards
- ISO 2339