Shop KIPP
See all product information
Create Account
TAPERED PIN ISO2339, FORM:B ROTATED, D=12, L=40 STEEL, BRIGHT
- Mfr # K2183.0120040
- Zoro # G816337977
product price:Â
$
3.65
/ea
Sold in multiples of 3 for
$10.95
Key Features
Basic Material
Steel
Fastener Finish
Bright
Large End Dia.
12 mm
Standards
ISO 2339
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K2183.0120040
- Zoro #
- G816337977
- UPC #
- -
- Country of Origin
- French Polynesia
Dimensions
- Large End Dia.
- 12 mm
- Fastener Length
- 40 mm
Details
- Item
- Taper Pin
- Basic Material
- Steel
- Fastener Finish
- Bright
- Standards
- ISO 2339
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.