Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAPERED PIN ISO2339, FORM:B ROTATED, D=14, L=120 STEEL, BRIGHT

  • Mfr # K2183.0140120

  • Zoro # G516337932


product price: $14.99
/ea

Key Features

Large End Dia.
14 mm
Basic Material
Steel
Fastener Finish
Bright
Standards
ISO 2339
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2183.0140120
Zoro #
G516337932
UPC #
-
Country of Origin
French Polynesia

Dimensions

Large End Dia.
14 mm
Fastener Length
120 mm

Details

Item
Taper Pin
Basic Material
Steel
Fastener Finish
Bright
Standards
ISO 2339

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.