TAPERED PIN ISO2339, FORM:B ROTATED, D=14, L=40 STEEL, BRIGHT
Mfr # K2183.0140040
Zoro # G916337716
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
Key Features
Basic Material
Steel
Large End Dia.
14 mm
Standards
ISO 2339
Fastener Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2183.0140040
Zoro #
G916337716
UPC #
-
Country of Origin
French Polynesia
Dimensions
Large End Dia.
14 mm
Fastener Length
40 mm
Details
Basic Material
Steel
Standards
ISO 2339
Item
Taper Pin
Fastener Finish
Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.