TAPERED PIN ISO2339, FORM:B ROTATED, D=2, L=16 STAINLESS STEEL, BRIGHT

  • Mfr # K2183.1020016

  • Zoro # G416337858


product price: $2.35
/ea
Sold in multiples of 4 for $9.40

Key Features

Fastener Finish
Bright
Large End Dia.
2 mm
Basic Material
Stainless Steel
Standards
ISO 2339
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2183.1020016
Zoro #
G416337858
UPC #
-
Country of Origin
French Polynesia

Dimensions

Fastener Length
16 mm
Large End Dia.
2 mm

Details

Fastener Finish
Bright
Item
Taper Pin
Basic Material
Stainless Steel
Standards
ISO 2339

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.