TAPERED PIN ISO2339, FORM:B ROTATED, D=3, L=50 STEEL, BRIGHT

  • Mfr # K2183.0030050

  • Zoro # G916337983


product price:  $0.91
/ea
Sold in multiples of 9 for $8.19

Key Features

Standards
ISO 2339
Basic Material
Steel
Fastener Finish
Bright
Large End Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K2183.0030050
Zoro #
G916337983
UPC #
-
Country of Origin
French Polynesia

Dimensions

Large End Dia.
3 mm
Fastener Length
50 mm

Details

Standards
ISO 2339
Item
Taper Pin
Basic Material
Steel
Fastener Finish
Bright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.