TAPERED PIN ISO2339, FORM:B ROTATED, D=4, L=40 STAINLESS STEEL, BRIGHT
Mfr # K2183.1040040
Zoro # G716337855
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
Key Features
Standards
ISO 2339
Large End Dia.
4 mm
Basic Material
Stainless Steel
Fastener Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2183.1040040
Zoro #
G716337855
UPC #
-
Country of Origin
French Polynesia
Dimensions
Fastener Length
40 mm
Large End Dia.
4 mm
Details
Standards
ISO 2339
Basic Material
Stainless Steel
Fastener Finish
Bright
Item
Taper Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.