TAPERED PIN ISO2339, FORM:B ROTATED, D=5, L=22 STAINLESS STEEL, BRIGHT

  • Mfr # K2183.1050022

  • Zoro # G916337778


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Fastener Finish
Bright
Large End Dia.
5 mm
Basic Material
Stainless Steel
Standards
ISO 2339
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2183.1050022
Zoro #
G916337778
UPC #
-
Country of Origin
French Polynesia

Dimensions

Large End Dia.
5 mm
Fastener Length
22 mm

Details

Fastener Finish
Bright
Basic Material
Stainless Steel
Item
Taper Pin
Standards
ISO 2339

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.