TAPERED PIN ISO2339, FORM:B ROTATED, D=5, L=30 STEEL, BRIGHT
Mfr # K2183.0050030
Zoro # G316337729
product price: $0.86
/ea
Sold in multiples of 10 for $8.60
Key Features
Large End Dia.
5 mm
Basic Material
Steel
Standards
ISO 2339
Fastener Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2183.0050030
Zoro #
G316337729
UPC #
-
Country of Origin
French Polynesia
Dimensions
Large End Dia.
5 mm
Fastener Length
30 mm
Details
Item
Taper Pin
Basic Material
Steel
Standards
ISO 2339
Fastener Finish
Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.