Shop KIPP
See all product information
Create Account
TAPERED PIN ISO2339, FORM:B ROTATED, D=5, L=40 STAINLESS STEEL, BRIGHT
- Mfr # K2183.1050040
- Zoro # G916337914
product price:Â
$
6.85
/ea
Sold in multiples of 2 for
$13.70
Key Features
Basic Material
Stainless Steel
Standards
ISO 2339
Large End Dia.
5 mm
Fastener Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K2183.1050040
- Zoro #
- G916337914
- UPC #
- -
- Country of Origin
- French Polynesia
- Item
- Taper Pin
- Basic Material
- Stainless Steel
- Standards
- ISO 2339
- Fastener Finish
- Bright
Dimensions
- Large End Dia.
- 5 mm
- Fastener Length
- 40 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.