TAPERED PIN ISO2339, FORM:B ROTATED, D=6, L=120 STEEL, BRIGHT

  • Mfr # K2183.0060120

  • Zoro # G516337987


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Basic Material
Steel
Standards
ISO 2339
Fastener Finish
Bright
Large End Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2183.0060120
Zoro #
G516337987
UPC #
-
Country of Origin
French Polynesia

Dimensions

Fastener Length
120 mm
Large End Dia.
6 mm

Details

Item
Taper Pin
Basic Material
Steel
Standards
ISO 2339
Fastener Finish
Bright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.