Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tension Lever, 1/2-13 External Thread, 0.78"L, 20 Deg. Adjustable

  • Mfr # K0108.2A51X20

  • Zoro # G3130644


product price: $29.99
/ea

Key Features

Style
Adjustable Lever
Screw Length
20.00mm
Thread Size
1/2"-13
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0108.2A51X20
Zoro #
G3130644
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
20.00mm
Thread Size
1/2"-13
Height
3.48"
Height (In.)
3.48
Overall Length
136 mm
Overall Height
88.5 mm
Handle Length
106 mm
Thread Length
20 mm
Hub Height
51.5 mm

Details

Style
Adjustable Lever
Material
Steel
Color
Black
Type
External Thread
Handle
20 Degree
Item
Adjustable Handle
Finish
Powder Coated
Standards
DIN EN ISO 4753, RoHS
Thread Type
External
Handle Material
Steel
Handle Type
Ball Knob
Thread Standard
UNC
Components Material
Steel
Features
Adjustable Tension Levers
Handle Angle
20 Degrees
Measurement System
Inch
Thread Material
Steel

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 20.00mm, Overall Height 88.5 mm, Overall Length 136 mm, Thread Type External, Features Adjustable Tension Levers, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.