Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tension Lever, 1/2-13 External Thread, 0.99"L, 0 Deg., Low Profile

  • Mfr # K0114.3A51X25

  • Zoro # G3194886


product price: $40.85
/ea

Key Features

Style
Low Profile
Screw Length
25.00mm
Thread Size
1/2"-13
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0114.3A51X25
Zoro #
G3194886
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
25.00mm
Thread Size
1/2"-13
Height
1.65"
Height (In.)
1.65
Overall Length
189 mm
Overall Height
58 mm
Handle Length
148 mm
Hub Height
28 mm
Handle Height - Maximum
37 mm
Thread Length
25 mm

Details

Style
Low Profile
Material
Steel
Color
Black
Type
External Thread
Item
Adjustable Handle
Handle
0 Degree
Finish
Black Oxide (Parts)
Standards
DIN EN ISO 4753, RoHS
Thread Type
External
Thread Standard
UNC
Components Material
Steel
Finish - Machining
Black Oxide
Handle Type
Ball Knob
Handle Material
Steel
Features
Adjustable Tension Levers
Thread Material
Steel
Measurement System
Inch
Handle Angle
0 Degrees

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 25.00mm, Overall Height 58 mm, Overall Length 189 mm, Thread Type External, Features Adjustable Tension Levers, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.