Tension Lever, 1/2-13 External Thread, 1.57"L, 0 Deg. Adjustable
Mfr # K0108.2A52X40
Zoro # G2902636
product price: $32.85
/eaKey Features
Style
Adjustable Lever
Screw Length
40.00mm
Thread Size
1/2"-13
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0108.2A52X40
Zoro #
G2902636
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
40.00mm
Thread Size
1/2"-13
Height
3.23"
Overall Length
141 mm
Height (In.)
3.23
Overall Height
97.5 mm
Hub Height
51.5 mm
Handle Height - Minimum
42 mm
Handle Height - Maximum
57.5 mm
Handle Length
111 mm
Thread Length
40 mm
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 40.00mm, Overall Height 97.5 mm, Overall Length 141 mm, Thread Type External, Features Adjustable Tension Levers, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.