Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tension Lever, 1/2-13 Internal Thread, 15 Deg., Low Profile

  • Mfr # K0114.2A52

  • Zoro # G3453511


product price: $33.25
/ea

Key Features

Style
Low Profile
Material
Steel
Color
Black
Height
1.50"
Type
Internal Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0114.2A52
Zoro #
G3453511
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
1/2"-13
Height
1.50"
Height (In.)
1.50
Overall Length
162.5 mm
Overall Height
53.5 mm
Hub Height
22 mm
Thread Length
21 mm
Handle Length
127 mm

Details

Style
Low Profile
Material
Steel
Color
Black
Type
Internal Thread
Handle
15 Degree
Standards
RoHS
Finish
Black Oxide (Parts)
Item
Adjustable Handle
Thread Type
Internal
Finish - Machining
Black Oxide
Handle Type
Ball Knob
Components Material
Steel
Handle Material
Steel
Thread Standard
UNC
Features
Adjustable Tension Levers
Measurement System
Inch
Handle Angle
15 Degrees
Thread Material
Steel

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Overall Height 53.5 mm, Overall Length 162.5 mm, Thread Type Internal, Features Adjustable Tension Levers, Standards RoHS, Mounting Type Threaded Hole, Finish - Machining Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.