Tension Lever, 1/2-13 Internal Thread, 20 Deg. Adjustable
Mfr # K0108.2A51
Zoro # G3152405
product price: $26.39
/eaKey Features
Style
Adjustable Lever
Material
Steel
Color
Black
Height
2.70"
Type
Internal Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0108.2A51
Zoro #
G3152405
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
1/2"-13
Height
2.70"
Height (In.)
2.70
Overall Length
138 mm
Overall Height
84.5 mm
Thread Length
17 mm
Handle Length
106 mm
Hub Height
51.5 mm
Details
Style
Adjustable Lever
Material
Steel
Color
Black
Type
Internal Thread
Item
Adjustable Handle
Finish
Powder Coated
Handle
20 Degree
Thread Type
Internal
Components Material
Steel
Handle Type
Ball Knob
Thread Standard
UNC
Handle Material
Steel
Features
Adjustable Tension Levers
Handle Angle
20 Degrees
Measurement System
Inch
Thread Material
Steel
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Overall Height 84.5 mm, Overall Length 138 mm, Thread Type Internal, Features Adjustable Tension Levers, Standards -, Mounting Type Threaded Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.