Tension Lever, 1/4-20 Internal Thread, 0 Deg., Low Profile
Mfr # K0114.1A21
Zoro # G2730847
product price: $30.35
/eaKey Features
Style
Low Profile
Material
Steel
Color
Black
Height
0.47"
Type
Internal Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0114.1A21
Zoro #
G2730847
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
1/4"-20
Height
0.47"
Height (In.)
0.47
Overall Length
131 mm
Overall Height
23 mm
Handle Length
102 mm
Hub Height
19 mm
Thread Length
18 mm
Handle Height - Maximum
25 mm
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 1/4 In.-20, Thread Standard UNC, Overall Height 23 mm, Overall Length 131 mm, Thread Type Internal, Features Adjustable Tension Levers, Standards RoHS, Mounting Type Threaded Hole, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.