Zoro Homepage

Tension Lever, 3/8-16 External Thread, 0.99"L, 0 Deg., Low Profile

  • Mfr # K0114.1A41X25

  • Zoro # G2707171


product price: $27.55
/ea

Key Features

Style
Low Profile
Screw Length
25.00mm
Material
Steel
Color
Black
Height
1.46"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0114.1A41X25
Zoro #
G2707171
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
25.00mm
Thread Size
3/8"-16
Height
1.46"
Height (In.)
1.46
Overall Length
131 mm
Overall Height
48 mm
Hub Height
19 mm
Handle Height - Maximum
25 mm
Handle Length
102 mm
Thread Length
25 mm

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 25.00mm, Overall Height 48 mm, Overall Length 131 mm, Thread Type External, Features Adjustable Tension Levers, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.