Zoro Homepage

Tension Lever, 3/8-16 External Thread, 0.99"L, 15 Deg., Low Profile

  • Mfr # K0114.2A42X25

  • Zoro # G3229292


product price: $37.45
/ea

Key Features

Style
Low Profile
Screw Length
25.00mm
Material
Steel
Color
Black
Height
2.48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0114.2A42X25
Zoro #
G3229292
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
25.00mm
Thread Size
3/8"-16
Height
2.48"
Overall Length
162.5 mm
Height (In.)
2.48
Overall Height
63 mm
Thread Length
25 mm
Hub Height
22 mm
Handle Length
127 mm

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 25.00mm, Overall Height 63 mm, Overall Length 162.5 mm, Thread Type External, Features Adjustable Tension Levers, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.