Tension Lever, 3/8-16 Internal Thread, 0 Deg., Low Profile Style
Mfr # K0114.2A41
Zoro # G3463713
product price: $32.39
/eaKey Features
Style
Low Profile
Material
Steel
Color
Black
Height
0.53"
Type
Internal Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0114.2A41
Zoro #
G3463713
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
3/8"-16
Height
0.53"
Height (In.)
0.53
Overall Length
166 mm
Overall Height
26 mm
Handle Length
131 mm
Hub Height
22 mm
Thread Length
21 mm
Handle Height - Maximum
30 mm
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Overall Height 26 mm, Overall Length 166 mm, Thread Type Internal, Features Adjustable Tension Levers, Standards RoHS, Mounting Type Threaded Hole, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.