Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tension Lever, 5/16-18 External Thread, 0.78"L, 0 Deg., Low Profile

  • Mfr # K0114.1A31X20

  • Zoro # G2540675


product price: $30.15
/ea

Key Features

Style
Low Profile
Screw Length
20.00mm
Material
Steel
Color
Black
Height
1.26"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0114.1A31X20
Zoro #
G2540675
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
20.00mm
Thread Size
5/16"-18
Height
1.26"
Overall Length
131 mm
Height (In.)
1.26
Overall Height
43 mm
Handle Height - Maximum
25 mm
Hub Height
19 mm
Handle Length
102 mm
Thread Length
20 mm

Details

Style
Low Profile
Material
Steel
Color
Black
Type
External Thread
Item
Adjustable Handle
Finish
Black Oxide (Parts)
Handle
0 Degree
Standards
DIN EN ISO 4753, RoHS
Thread Type
External
Handle Type
Ball Knob
Finish - Machining
Black Oxide
Components Material
Steel
Thread Standard
UNC
Handle Material
Steel
Features
Adjustable Tension Levers
Measurement System
Inch
Thread Material
Steel
Handle Angle
0 Degrees

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 20.00mm, Overall Height 43 mm, Overall Length 131 mm, Thread Type External, Features Adjustable Tension Levers, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.