Tension Lever 5/16-18 External Thread, 0.78"L, A=88, Form: 20 Degree Steel

  • Mfr # K0108.1A31X20

  • Zoro # G2539887


product price: $26.19
/ea

Key Features

Style
Adjustable Lever
Screw Length
20.00mm
Material
Steel
Color
Black
Height
3.09"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0108.1A31X20
Zoro #
G2539887
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
20.00mm
Thread Size
5/16"-18
Height
3.09"
Overall Length
112.5 mm
Height (In.)
3.09
Overall Height
78.5 mm
Handle Length
88 mm
Hub Height
44.5 mm
Thread Length
20 mm

Details

Style
Adjustable Lever
Material
Steel
Color
Black
Type
External Thread
Standards
DIN EN ISO 4753, RoHS
Item
Adjustable Handle
Handle
20 Degree
Finish
Powder Coated
Thread Type
External
Thread Standard
UNC
Components Material
Steel
Handle Type
Ball Knob
Handle Material
Steel
Features
Adjustable Tension Levers
Thread Material
Steel
Measurement System
Inch
Handle Angle
20 Degrees

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 20.00mm, Overall Height 78.5 mm, Overall Length 112.5 mm, Thread Type External, Features Adjustable Tension Levers, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.