Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tension Lever, 5/16-18 External Thread, 2.36"L, 20 Deg. Adjustable

  • Mfr # K0108.1A31X60

  • Zoro # G2965313


product price: $23.89
/ea

Key Features

Style
Adjustable Lever
Screw Length
60.00mm
Material
Steel
Color
Black
Height
4.67"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0108.1A31X60
Zoro #
G2965313
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
60.00mm
Thread Size
5/16"-18
Height
4.67"
Height (In.)
4.67
Overall Length
112.5 mm
Overall Height
118.5 mm
Handle Length
88 mm
Thread Length
60 mm
Hub Height
44.5 mm

Details

Style
Adjustable Lever
Material
Steel
Color
Black
Type
External Thread
Finish
Powder Coated
Item
Adjustable Handle
Standards
DIN EN ISO 4753, RoHS
Handle
20 Degree
Thread Type
External
Components Material
Steel
Handle Material
Steel
Handle Type
Ball Knob
Thread Standard
UNC
Features
Adjustable Tension Levers
Measurement System
Inch
Handle Angle
20 Degrees
Thread Material
Steel

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 60.00mm, Overall Height 118.5 mm, Overall Length 112.5 mm, Thread Type External, Features Adjustable Tension Levers, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.