Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tension Lever, 5/8-11 External Thread, 0.78"L, 20 Deg. Adjustable

  • Mfr # K0108.3A61X20

  • Zoro # G2658196


product price: $37.59
/ea

Key Features

Style
Adjustable Lever
Screw Length
20.00mm
Material
Steel
Color
Black
Height
3.98"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0108.3A61X20
Zoro #
G2658196
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
20.00mm
Thread Size
5/8"-11
Height
3.98"
Height (In.)
3.98
Overall Length
161 mm
Overall Height
101 mm
Hub Height
58 mm
Thread Length
20 mm
Handle Length
128.5 mm

Details

Style
Adjustable Lever
Material
Steel
Color
Black
Type
External Thread
Standards
DIN EN ISO 4753, RoHS
Finish
Powder Coated
Handle
20 Degree
Item
Adjustable Handle
Thread Type
External
Components Material
Steel
Handle Type
Ball Knob
Thread Standard
UNC
Handle Material
Steel
Features
Adjustable Tension Levers
Thread Material
Steel
Handle Angle
20 Degrees
Measurement System
Inch

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 5/8 In.-11, Thread Standard UNC, Screw Length 20.00mm, Overall Height 101 mm, Overall Length 161 mm, Thread Type External, Features Adjustable Tension Levers, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.