Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tension Lever, 5/8-11 Internal Thread, 0 Deg. Adjustable

  • Mfr # K0108.3A62

  • Zoro # G3498187


product price: $37.49
/ea

Key Features

Style
Adjustable Lever
Material
Steel
Color
Black
Height
1.85"
Type
Internal Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0108.3A62
Zoro #
G3498187
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
5/8"-11
Height
1.85"
Height (In.)
1.85
Overall Length
167.5 mm
Overall Height
65 mm
Handle Length
134.5 mm
Handle Height - Maximum
65 mm
Hub Height
65 mm
Thread Length
23 mm
Handle Height - Minimum
47 mm

Details

Style
Adjustable Lever
Material
Steel
Color
Black
Type
Internal Thread
Finish
Powder Coated
Handle
0 Degree
Item
Adjustable Handle
Thread Type
Internal
Handle Material
Steel
Thread Standard
UNC
Components Material
Steel
Handle Type
Ball Knob
Features
Adjustable Tension Levers
Thread Material
Steel
Measurement System
Inch
Handle Angle
0 Degrees

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 5/8 In.-11, Thread Standard UNC, Overall Height 65 mm, Overall Length 167.5 mm, Thread Type Internal, Features Adjustable Tension Levers, Standards -, Mounting Type Threaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.