Tension Lever, 5/8-11 Internal Thread, 20 Deg. Adjustable
Mfr # K0108.4A61
Zoro # G2971254
product price: $46.19
/eaKey Features
Style
Adjustable Lever
Material
Steel
Color
Black
Height
3.50"
Type
Internal Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0108.4A61
Zoro #
G2971254
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
5/8"-11
Height
3.50"
Overall Length
165 mm
Height (In.)
3.50
Overall Height
105.5 mm
Thread Length
27 mm
Handle Length
128.5 mm
Hub Height
68.5 mm
Details
Style
Adjustable Lever
Material
Steel
Color
Black
Type
Internal Thread
Item
Adjustable Handle
Handle
20 Degree
Finish
Powder Coated
Thread Type
Internal
Thread Standard
UNC
Handle Type
Ball Knob
Components Material
Steel
Handle Material
Steel
Features
Adjustable Tension Levers
Thread Material
Steel
Measurement System
Inch
Handle Angle
20 Degrees
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 5/8 In.-11, Thread Standard UNC, Overall Height 105.5 mm, Overall Length 165 mm, Thread Type Internal, Features Adjustable Tension Levers, Standards -, Mounting Type Threaded Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.