Zoro Homepage

Thermoset ball knob, M06 threads, 25 mm diameter

  • Mfr # K0159.12506

  • Zoro # G1003376


product price: $1.55
/ea
Sold in multiples of 10 for $15.50

Key Features

Diameter
6 mm
Material
Thermoset
Type
Ball Knob
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0159.12506
Zoro #
G1003376
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
6 mm

Details

Material
Thermoset
Type
Ball Knob
Measurement Type
Metric

Description

Ball Knob Smooth Version Din319 Extended, D1=25, D=M06, Molded Plastic Threads, Thermoset Pf31, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.