Zoro Homepage

Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws

  • Mfr # K0392.12

  • Zoro # G4586190


product price: $3.75
/ea
Sold in multiples of 4 for $15.00

Key Features

Material
Steel
Width
25 mm
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0392.12
Zoro #
G4586190
UPC #
-
Country of Origin
Germany

Dimensions

Width
25 mm

Details

Item
Thrust Pad
Material
Steel
Measurement Type
Metric

Description

Thrust Pad D1=25, Form: S, Steel, Components: Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.