
Thrust Pads, for grub screws M10
Mfr # K0393.10
Zoro # G4585210
product price: $2.35
/eaSold in multiples of 4 for $9.40
Key Features
Material
Steel
Dia.
21 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0393.10
Zoro #
G4585210
UPC #
-
Country of Origin
Germany
Dimensions
Dia.
21 mm
Details
Item
Thrust Pad
Material
Steel
Measurement Type
Metric
Description
Thrust Pad D1=21, Size: 3, Form: A, Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.