Thrust Screw M06X41, 5, Sw=3, Stainless Steel Bright, Non-Marring End, Brass.
Mfr # K0667.061X415
Zoro # G4027558
product price: $8.49
/eaKey Features
Type
Pressure
Dimensions (In.)
6 x 41-1/2
Surface Tip (In.)
11/64 in
Characteristics
Stainless Steel Body, Tip In Brass
Application
Clamping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0667.061X415
Zoro #
G4027558
UPC #
-
Country of Origin
Germany
Dimensions
Dimensions (In.)
6 x 41-1/2
Overall Width
6 in
Overall Length
16 3/8 in
Details
Item
Thrust Screw
Type
Pressure
Surface Tip (In.)
11/64 in
Characteristics
Stainless Steel Body, Tip In Brass
Application
Clamping
For Use With
K0662, K0663, K0664, Mfr. No. K0661
Material
Stainless Steel
Compatible with Series
K0667
Compatible with Manufacturer Model Number
K0661, K0662, K0663, K0664
Compatible Manufacturer Part Number
K0661, K0662, K0663, K0664
Compatible Manufacturer Model Number
K0661, K0662, K0663, K0664
For Use With Mfr. Model Number
K0661, K0662, K0663, K0664
Compatible with Manufacturer Model No.
K0661, K0662, K0663, K0664
Compatible with Mfr. Model No.
K0661, K0662, K0663, K0664
For Use with Mfr Model Number
K0661, K0662, K0663, K0664
Compatible Pump Manufacturer Part Number
K0661, K0662, K0663, K0664
Compatible Mfr. Model Number
K0661, K0662, K0663, K0664
Description
Thrust Screw, Material Stainless Steel, Overall Length 16 3/8 in, Compatible with Manufacturer Model Number K0661, K0662, K0663, K0664, Application Clamping, Compatible with Series K0667, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.