Thrust Screw M08X26, 6, Sw=4, Stainless Steel Bright, Non-Marring End, POM Plastic.
Mfr # K0667.1081X266
Zoro # G4027171
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
Key Features
Type
Pressure
Surface Tip (In.)
13/64 in
For Use With
K0662, K0663, K0664, Mfr. No. K0661
Application
Clamping
Characteristics
Stainless Steel Body, Tip In POM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0667.1081X266
Zoro #
G4027171
UPC #
-
Country of Origin
Germany
Dimensions
Dimensions (In.)
8 x 1-1/16
Overall Length
1 1/8 in
Details
Item
Thrust Screw
Type
Pressure
Surface Tip (In.)
13/64 in
For Use With
K0662, K0663, K0664, Mfr. No. K0661
Application
Clamping
Characteristics
Stainless Steel Body, Tip In POM
Material
Stainless Steel
Compatible with Manufacturer Model Number
K0661, K0662, K0663, K0664
Compatible Manufacturer Part Number
K0661, K0662, K0663, K0664
Compatible Manufacturer Model Number
K0661, K0662, K0663, K0664
For Use With Mfr. Model Number
K0661, K0662, K0663, K0664
Compatible with Manufacturer Model No.
K0661, K0662, K0663, K0664
Compatible with Mfr. Model No.
K0661, K0662, K0663, K0664
For Use with Mfr Model Number
K0661, K0662, K0663, K0664
Compatible Pump Manufacturer Part Number
K0661, K0662, K0663, K0664
Compatible Mfr. Model Number
K0661, K0662, K0663, K0664
Description
Thrust Screw, Material Stainless Steel, Overall Length 1 1/8 in, Compatible with Manufacturer Model Number K0661, K0662, K0663, K0664, Application Clamping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.