Thrust Screw M08X52, Sw=4, Stainless Steel Bright, Non-Marring End, Brass.

  • Mfr # K0667.081X52

  • Zoro # G4027497


product price: $9.45
/ea

Key Features

Type
Pressure
Surface Tip (In.)
7/32 in
Application
Clamping
Characteristics
Stainless Steel Body, Tip In Brass
For Use With
K0662, K0663, K0664, Mfr. No. K0661
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0667.081X52
Zoro #
G4027497
UPC #
-
Country of Origin
Germany

Dimensions

Dimensions (In.)
8 x 35/64
Overall Length
2 1/8 in
Overall Width
8 in

Details

Item
Thrust Screw
Type
Pressure
Surface Tip (In.)
7/32 in
Application
Clamping
Characteristics
Stainless Steel Body, Tip In Brass
For Use With
K0662, K0663, K0664, Mfr. No. K0661
Material
Stainless Steel
Compatible with Manufacturer Model Number
K0661, K0662, K0663, K0664
Compatible with Series
K0667
Compatible Manufacturer Part Number
K0661, K0662, K0663, K0664
Compatible Manufacturer Model Number
K0661, K0662, K0663, K0664
For Use With Mfr. Model Number
K0661, K0662, K0663, K0664
Compatible with Manufacturer Model No.
K0661, K0662, K0663, K0664
Compatible with Mfr. Model No.
K0661, K0662, K0663, K0664
For Use with Mfr Model Number
K0661, K0662, K0663, K0664
Compatible Pump Manufacturer Part Number
K0661, K0662, K0663, K0664
Compatible Mfr. Model Number
K0661, K0662, K0663, K0664

Description

Thrust Screw, Material Stainless Steel, Overall Length 2 1/8 in, Compatible with Manufacturer Model Number K0661, K0662, K0663, K0664, Application Clamping, Compatible with Series K0667, Overall Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.