Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thrust Screws with non-marring pin

  • Mfr # K0389.05X305

  • Zoro # G4602975


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Material
Brass
Overall Length
30.5 mm
Finish
Black oxide
Point type
Flattened ball
Thread Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0389.05X305
Zoro #
G4602975
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
30.5 mm
Thread Size
M5

Details

Material
Brass
Item
Thrust Screw
Finish
Black oxide
Point type
Flattened ball
System of Measurement
Metric

Description

Thrust Screw D=M05X30,5 Steel, Components: Brass. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.