Zoro Homepage

Thrust Screws with non-marring pin

  • Mfr # K0389.06X615

  • Zoro # G4602808


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Material
Brass
Overall Length
61.5 mm
System of Measurement
Metric
Point type
Flattened ball
Thread Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0389.06X615
Zoro #
G4602808
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
61.5 mm
Thread Size
M6

Details

Material
Brass
Item
Thrust Screw
System of Measurement
Metric
Point type
Flattened ball
Finish
Black oxide

Description

Thrust Screw D=M06X61,5 Steel, Components: Brass. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.