Zoro Homepage

Thrust Screws with non-marring pin

  • Mfr # K0389.08X82

  • Zoro # G4600540


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Material
Brass
Overall Length
82 mm
Point type
Flattened ball
Finish
Black oxide
Thread Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0389.08X82
Zoro #
G4600540
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
82 mm
Thread Size
M8

Details

Item
Thrust Screw
Material
Brass
Point type
Flattened ball
Finish
Black oxide
System of Measurement
Metric

Description

Thrust Screw D=M08X82 Steel, Components: Brass. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.