Zoro Homepage

Thrust Screws with non-marring pin

  • Mfr # K0389.104X31

  • Zoro # G4601049


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Material
POM
System of Measurement
Metric
Overall Length
31 mm
Point type
Flattened ball
Thread Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0389.104X31
Zoro #
G4601049
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
31 mm
Thread Size
M4

Details

Item
Thrust Screw
Material
POM
System of Measurement
Metric
Point type
Flattened ball
Finish
Black oxide

Description

Thrust Screw D=M04X31 Steel, Components: Polyacetal. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.