
Thrust Screws with non-marring pin
Mfr # K0389.105X31
Zoro # G4603830
product price: $5.49
/eaSold in multiples of 2 for $10.98
Key Features
Material
POM
Overall Length
31 mm
System of Measurement
Metric
Point type
Flattened ball
Finish
Black oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0389.105X31
Zoro #
G4603830
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
31 mm
Thread Size
M5
Details
Item
Thrust Screw
Material
POM
System of Measurement
Metric
Point type
Flattened ball
Finish
Black oxide
Description
Thrust Screw D=M05X31 Steel, Components: Polyacetal. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.