
Thrust Screws with non-marring pin
Mfr # K0389.108X516
Zoro # G4602196
product price: $5.49
/eaSold in multiples of 2 for $10.98
Key Features
Material
POM
Point type
Flattened ball
System of Measurement
Metric
Overall Length
51.6 mm
Finish
Black oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0389.108X516
Zoro #
G4602196
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
51.6 mm
Thread Size
M8
Details
Item
Thrust Screw
Material
POM
Point type
Flattened ball
System of Measurement
Metric
Finish
Black oxide
Description
Thrust Screw D=M08X51,6 Steel, Components: Polyacetal. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.