Zoro Homepage

Thrust Screws with non-marring pin

  • Mfr # K0389.108X616

  • Zoro # G4602826


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

System of Measurement
Metric
Material
POM
Thread Size
M8
Overall Length
61.6 mm
Finish
Black oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0389.108X616
Zoro #
G4602826
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Length
61.6 mm

Details

Item
Thrust Screw
System of Measurement
Metric
Material
POM
Finish
Black oxide
Point type
Flattened ball

Description

Thrust Screw D=M08X61,6 Steel, Components: Polyacetal. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.