Zoro Homepage

Thrust Screws with non-marring pin

  • Mfr # K0389.108X816

  • Zoro # G4601645


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Point type
Flattened ball
Overall Length
81.6 mm
Finish
Black oxide
System of Measurement
Metric
Material
POM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0389.108X816
Zoro #
G4601645
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
81.6 mm
Thread Size
M8

Details

Item
Thrust Screw
Point type
Flattened ball
Finish
Black oxide
System of Measurement
Metric
Material
POM

Description

Thrust Screw D=M08X81,6 Steel, Components: Polyacetal. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.