
Thrust Screws with non-marring pin
Mfr # K0389.112X821
Zoro # G4603130
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Point type
Flattened ball
Overall Length
82.1 mm
Finish
Black oxide
Material
POM
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0389.112X821
Zoro #
G4603130
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
82.1 mm
Thread Size
M12
Details
Item
Thrust Screw
Point type
Flattened ball
Finish
Black oxide
Material
POM
System of Measurement
Metric
Description
Thrust Screw D=M12X82,1 Steel, Components: Polyacetal. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.