Shop KIPP
See all product information
Create Account
Thumb Screw, M5 Thread Size, Bright Stainless Steel, 7 mm Head Ht, 12 mm Lg
- Mfr # K1163.052X12
- Zoro # G602082159
product price:Â
$
5.59
/ea
Sold in multiples of 2 for
$11.18
Key Features
Thread Size
M5
Material
Stainless Steel
Finish
Bright
Head Height
7 mm
Head Thickness
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1163.052X12
- Zoro #
- G602082159
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Stainless Steel
- Finish
- Bright
- Head Material
- Stainless Steel
- Item
- Thumb Screw
- Meets/Exceeds
- DIN 653
- Tip Material
- Stainless Steel
- Head Type
- Knurled
- System of Measurement
- Metric
- Class
- A1
Dimensions
- Thread Size
- M5
- Fastener Length
- 12 mm
- Head Height
- 7 mm
- Head Thickness
- 4 mm
- Head Dia.
- 20 mm
- Head Width
- 20 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.