Zoro Homepage

Thumb Screw, M5 Thread Size, Bright Steel, 7 mm Head Ht, 20 mm Lg

  • Mfr # K1163.05X20

  • Zoro # G602082128


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Thread Size
M5
Material
Steel
Finish
Bright
Head Height
7 mm
Head Thickness
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1163.05X20
Zoro #
G602082128
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5
Fastener Length
20 mm
Head Height
7 mm
Head Thickness
4 mm
Head Width
20 mm
Head Dia.
20 mm

Details

Material
Steel
Finish
Bright
Head Material
Steel
Item
Thumb Screw
Class
A1
Tip Material
Steel
Meets/Exceeds
DIN 653
System of Measurement
Metric
Head Type
Knurled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.