Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thumb Screw, M5 Thread Size, Plain Polyamide Thermoplastic, Steel, 15 mm Head Ht, 15 mm Lg

  • Mfr # K1473.11200524X15

  • Zoro # G102082024


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Thread Size
M5
Material
Polyamide Thermoplastic, Steel
Finish
Plain
Head Height
15 mm
Head Thickness
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1473.11200524X15
Zoro #
G102082024
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M5
Fastener Length
15 mm
Head Height
15 mm
Head Thickness
9 mm
Head Width
20 mm
Head Dia.
20 mm
Thread Length
15 mm

Details

Material
Polyamide Thermoplastic, Steel
Finish
Plain
Head Material
Polyamide Thermoplastic
Item
Thumb Screw
Head Type
Knurled
Meets/Exceeds
 DIN EN 61340-5-1
System of Measurement
Metric
Tip Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products