Thumb Screw, M8 Thread Size, Bright Stainless Steel, 11 mm Head Ht, 16 mm Lg

  • Mfr # K1163.082X16

  • Zoro # G502082327


product price: $8.65
/ea

Key Features

Thread Size
M8
Material
Stainless Steel
Finish
Bright
Head Height
11 mm
Head Thickness
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1163.082X16
Zoro #
G502082327
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8
Fastener Length
16 mm
Head Height
11 mm
Head Thickness
6 mm
Head Width
30 mm
Head Dia.
30 mm

Details

Material
Stainless Steel
Finish
Bright
Head Material
Stainless Steel
Item
Thumb Screw
System of Measurement
Metric
Meets/Exceeds
DIN 653
Tip Material
Stainless Steel
Head Type
Knurled
Class
A1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.