Toggle Clamp Horizontal, Foot Horiz. F1=1350, Clamping Spindle M06X35, Stainless Steel, Blue
- Mfr # K0660.106001
- Zoro # G4028221
product price:Â
$
91.15
/ea
Key Features
Holding Capacity (Lb.)
161 lb
Overall Height (In.)
2.51 in
Body Material
Stainless Steel
Overall Length (In.)
7.35 in
Spindle Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0660.106001
- Zoro #
- G4028221
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Overall Height (In.)
- 2.51 in
- Overall Length (In.)
- 7.35 in
- Height Under Arm (In.)
- 1 in
- Dia. (In.)
- 0.22 in
- Thread Size
- M6
- Overall Length
- 186.6 mm
- Overall Depth
- 63.7 mm
- Spindle Thread Size
- M6 x 35
- Height Under Arm
- 25.4 mm
- Wire Rope Length
- 186.6 mm
- Length
- 186.6 mm
Description
Toggle Clamp, Handle Orientation Horizontal, Holding Capacity - Maximum 161 lbf, Height Under Arm 25.4 mm, Application Clamping, Body Material Stainless Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Flat Foot, Mounting Holes Center to Center - Long Side 28 mm, Mounting Holes Center to Center - Short Side 26 mm, Overall Depth 63.7 mm, Overall Length 186.6 mm, Spindle Material Stainless Steel, Spindle Thread Size M6 x 35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.