Shop KIPP
See all product information
Create Account
Toggle Clamp Horizontal, Foot Horiz. F1=1350, Clamping Spindle M06X35, Steel, Blue
- Mfr # K0660.006001
- Zoro # G4028328
product price:Â
$
44.99
/ea
Key Features
Holding Capacity (Lb.)
161 lb
Overall Height (In.)
2.51 in
Body Material
Steel
Overall Length (In.)
7.35 in
Height Under Arm (In.)
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0660.006001
- Zoro #
- G4028328
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Toggle Clamp
- Holding Capacity (Lb.)
- 161 lb
- Body Material
- Steel
- Spindle
- Threaded Steel
- Base Mounting Centers (In.)
- 1.02 x 1.10
- Includes
- Adjustable Clamping Spindle, Flat Foot
- Application
- Comfortable Polyamide Grip
- Arm
- Horizontal Closing
- Construction
- Steel
- Handle
- 180 Degrees
Dimensions
- Overall Height (In.)
- 2.51 in
- Overall Length (In.)
- 7.35 in
- Height Under Arm (In.)
- 1 in
- Dia. (In.)
- 0.22 in
- Thread Size
- M6
- Overall Length
- 186.6 mm
- Overall Depth
- 2.51 in
- Wire Rope Length
- 186.6 mm
- Length
- 186.6 mm
Description
Toggle Clamp, Application Comfortable Polyamide Grip, Body Material Steel, Includes Adjustable Clamping Spindle, Flat Foot, Overall Depth 2.51 in, Overall Length 186.6 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.