Shop KIPP
See all product information
Create Account
Toggle Clamp Horizontal, Foot Horiz. F1=2000, Clamping Spindle M08X45, Stainless Steel, Blue
- Mfr # K0660.108001
- Zoro # G4028206
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Holding Capacity (Lb.)
186 lb
Overall Height (In.)
2.91 in
Body Material
Stainless Steel
Overall Length (In.)
8.78 in
Spindle Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0660.108001
- Zoro #
- G4028206
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Overall Height (In.)
- 2.91 in
- Overall Length (In.)
- 8.78 in
- Height Under Arm (In.)
- 1.27 in
- Thread Size
- M8
- Dia. (In.)
- 0.24 in
- Overall Length
- 223.1 mm
- Overall Depth
- 73.9 mm
- Spindle Thread Size
- M8 x 45
- Height Under Arm
- 32.2 mm
- Wire Rope Length
- 223.1 mm
- Length
- 223.1 mm
Description
The Kipp Toggle Clamp is the clamping solution you need to keep your work in place. It can be mounted horizontally or vertically, depending on your requirements. The stainless steel toggle clamp offers a smooth and easy operation. It has a 180 degree handle that gives you greater control over the tool. Its threaded spindle allows for fast and secure mounting on any surface. This toggle clamp is made of stainless steel with an M8 thread size, making it ideal for metalworking applications. The Kipp Toggle Clamp will give you the security and stability you need to finish your projects without worry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.